Beli dial indicator insize di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Analog Dial Indicator (Alat Ukur Ketebalan)Deskripsi:Dial Indicator- Supplied with limit pointers and bezel clamp- Optional accessory: backs, contact points
- Insize Shockproof Dial Indicator (Alat Ukur Ketebalan)Deskripsi:Shockproof Dial Indicator> Jeweled bearing> Supplied with limit pointers and bezel clamp> Optional accessory: backs, contact points> Graduation: 0.01 mm> Range/rev: 1 mm> Dial reading: 0-100> Schockproofatribut:
- Range/rev (mm): 1
- Dial Reading: 0-100
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Insize Bore Gauge Analog (Alat Ukur Diameter Dalam) (Pengukur Lubang Dial Analog)Deskripsi:Bore Gauge Insize analog memberikan pengukuran diameter dalam lubang dengan presisi tinggi dan tampilan dial yang jelas. Cocok untuk memeriksa silinder, bushing, dan komponen mesin lainnya.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Digitmatic Indicator (Indikator Dial Stroke Panjang)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Insize Dial Indicator 2307 Series (Indikator Dial Stroke Panjang)atribut:
- AGD Number: AGD 2
- Bearing Type: Plain
- Case Type: Case
- Contact Point Dia. (inch): 0.125
- Contact Point Shape: Ball
- Dial Color: White
- Dial Size (inch): 2.36
- Dimension Type: Inch
- Minimum Measurement (inch): 0
- Number of Indicators: 1
- Operation Type: Plunger
- Insize Precision Bore Gage with Dial IndicatorDeskripsi:With digital indicator (data output cable code 7135-50M need receiver 7302-40M, optionalatribut:
- Accuracy (mm): ±0.007
- Indicator: Dial Indicator, Range 1mm, Graduation 0.001 (Code 2313-1FA)
- Reading (inch): 5e-05
- Reading (mm): 0.001
- Repeatability (mm): 0.0015
- Insize Dial Indicator StandsDeskripsi:- Vertical travel of holder : 150mm; - Fine adjusment range : 2mm; - Supplied with dust coveratribut:
- Applicable Holding Stem (mm): ø8
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- Dasqua Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:Dasqua 5111-0000 Precision Dial Gauge DIN878 Dial Gauge 0-10 Mm High Precision With 0.017mm AccuracyUsed to measure surface flatness as well as axial runout and also used to check tool set up and squarenessLimit indicator clips includedStrictly made in accordance with DIN878Package Content1 x Dial Indicator1 x Protective Case1 x Warranty Letter1 x Calibration Certificate1 x Lug Back (optional)
- Insize Precision Dial Indicator (Alat Ukur Ketebalan)Deskripsi:Precision Dial Indicator> Jeweled bearing> Supplied with limit pointers and bezel clamp> Optional accessory: backs, contact points> Graduation: 0.001 mm> Range/rev: 0.2 mm> Dial reading: 0-100-0atribut:
- Range: 1 mm
- Accuracy: 5 um
- Hysteresis: 2 um
- Range/rev (mm): 0.20
- Graduation: 0.001 mm
- Dial Reading: 0-100-0
- Mitutoyo Digimatic Depth Gauge (Pengukur Tekanan Digital Dengan Transmitter)atribut:
- Base Width (mm): 16
- Measuring Force (N): 1.5 or less
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Stroke (mm): 12.7
- Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
- TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:-Dial gauge that can read per 0.1mm.-Use for sizing machines, incorporating to dedicated machines, or in a small space.atribut:
- Measurement Range: 0 to 10mm
- Minimum Display: 0.1mm
- Graduation Specification: ±0-5-10
- Mount Shaft Diameter: 8mm
- Measuring Force: 1.4N or less
- Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
- Galfindo Dutch Cone Penetrometeratribut:
- Capacity (t): 2.5
Daftar Harga dial indicator insize Terbaru October 2026
| Insize Analog Dial Indicator (Alat Ukur Ketebalan) | Rp1.599.900 |
| Insize Shockproof Dial Indicator (Alat Ukur Ketebalan) | Rp999.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp779.900 |
| Insize Bore Gauge Analog (Alat Ukur Diameter Dalam) (Pengukur Lubang Dial Analog) | Rp2.199.900 |
| Mitutoyo Indikator Panggilan (Alat Ukur Ketebalan) | Rp559.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo Digitmatic Indicator (Indikator Dial Stroke Panjang) | Rp1.799.900 |
| Insize Dial Indicator 2307 Series (Indikator Dial Stroke Panjang) | Rp2.899.900 |
| Insize Precision Bore Gage with Dial Indicator | Rp9.999.900 |
| Insize Dial Indicator Stands | Rp8.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/jsP102120712-2.jpg)
/P102120705-1.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
%20Analog%20Tipe%20Hall/Insize%20Bore%20Gauge%20Analog%20(Alat%20Ukur%20Diameter%20Dalam)%20(Pengukur%20Lubang%20Dial%20Analog)/kgP102120736-2.jpg)
/chP106103449-8.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/crP110031459-1.jpg)
/0sP105873028-2.jpg)
%20Analog%20Tipe%20Hall/Insize%20Precision%20Bore%20Gage%20with%20Dial%20Indicator/5xP109239213-1.jpg)

/P102944561-1.jpg)

/P102944578-1.jpg)
/qmP109994958-1.jpg)
/P102120699-1.jpg)
/3dP106560121-1.jpg)

/32P107132110-2.jpg)
/8wP102789320-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)